Leeson Washguard II, Stainless Steel Frame

Leeson Washguard II, Stainless Steel Frame

Leeson Stainless Steel Washguard II Motors Offer Superior, Extended Life In Severe Environments Requiring Frequent Sanitation Procedures.

Leeson Stainless Steel Washguard II Motors are designed for use around high pressure cleaning with concentrated caustic solutions, high humidity, or chemical environments in food processing and other applications. Features durable paint free exterior, specially processed endshields, and conduit box housing for long lasting reliability. Includes etched stainless steel nameplate and repositional drain plugs for all angle mounting. BISSC certified for baking industry. Meets IP55 enclosure protection. Three phase motors are suitable for use on VFDs. Available with 1/2, 3/4, 1, 1.5, and 2 HP. Mounting types are C-Face and Rigid C. Enclosure types are TEFC or TENV. RPM and frames vary per model.


HP
  • HP
RPM
  • RPM
VOLTAGE
  • VOLTAGE
FRAME
  • FRAME
ENCLOSURE
  • ENCLOSURE
MOUNTING
  • MOUNTING
COMPARE
BRAND MFG. PART # HP RPM VOLTAGE FRAME PHASE FL AMPS S.F. ENCLOSURE MOUNTING IMAGE MODEL QTY PRICE