Buy Industrial Supplies, Storage Equipment, Packaging, Furniture, Pallet Trucks, Computer Cabinets, Wire Shelving, Chairs, Hand Trucks and Stock Carts!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Ballasts


(443 Items)
Sub Category
Electronic Ballast (315)
Remove
Low Tempature Electronic Ballasts - Ice Horse
Remove
Narrow Your Results By:
Our Price
Under $82.00 (1)
Over $87.00 (2)





Low Tempature Electronic Ballasts - Ice Horse
Low Tempature Electronic Ballasts - Ice Horse Ice Horse - Low Temperature Electronic Ballasts

These ballasts provide a high power factor and a pre-heat circuit to ensure consistent lamp starting in low temperature applications. Precision control flicker-free operation improves overall reliability, lamp life, and maximum light output and an auto-safety latch circuit provides lamp safety and protection. Other features include universal voltage, a PCB-free environmentally responsible design, and>10% THD for electronically-sensitive environments. Ice Horse meets ANSI C61.42-7 strikes and EN6100-4-5 safety requirements and has a minimum operating temperature of -22° F (-30° C), along with a maximum case temperature of 167° (90° C). 3 Year Replacement Limited Warranty.


Low Tempature Electronic Ballasts - Ice Horse
Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order.
Add Items To Cart
BRAND MANUFACTURERS PART # DESCRIPTION AMPS WATTAGE VOLTAGE IMAGE MODEL QTY PRICE
FulhamIH1-UNV-232-T8Ice Horse 1 for 1 or 2 F32T8 Lamps0.85100120-277
WBB68082$87.95
FulhamIH3-UNV-272-T12HOIce Horse 3 for various T10/T12HO/VHO/T8HO Lamps1.38150120-277
WBB68093$81.95
FulhamIH2-UNV-270-T8Ice Horse for 1 or 2 F58 or F70 T8 Lamps1.35155120-277
WBB68083$87.95
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
(66)