Remote Mount Electronic Ballasts - Long Horse

Remote Mount Electronic Ballasts - Long Horse

Long Horse Fluorescent Remote Mount Electronic Ballasts

Long Horse Fluorescent Remote Mount Electronic Ballasts offer solid-state electronic circuitry with a high power factor. Long Horse ballasts operate up to 20 feet away from the lamp and are lightweight, versatile and energy saving. Long Horse ballasts meets ANSI C82.11-1993, are UL & cUL listed Type 1 or Type 2 and have a minimum operating temperature of -20° F (-30° C). The maximum case temperature is 158° (70° C). Long Horse ballasts are Instant Start. 5 Year Replacement Limited Warranty


DESCRIPTION
  • DESCRIPTION
WATTAGE
  • WATTAGE
VOLTAGE
  • VOLTAGE
AMPS
  • AMPS
COMPARE
BRAND MFG. PART # DESCRIPTION # OF LAMPS WATTAGE VOLTAGE AMPS IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.198.147.221:25