Akro Mils® Super Size Plastic Bins Help Control Inventories, Shorten Assembly Times, and Minimize Parts Handling.
Strong polypropylene jumbo stacking bins stack to accommodate your storage needs. Sturdy, one-piece construction is water, rust and corrosion-proof. Giant storage bins feature extra wide stacking ledge and finger grips for easy handling. Anti-slide stops and reinforcing ribs help prevent shifting and spreading when full. Plastic bin boxes have large label slot that provides quick inventory identification. Storage bins withstands 250°F temperatures. Sold in carton quantities. Not recommended for hanging on panel systems. Choose from Blue, Red or Yellow.
Add optional Steel Dollies for efficient parts transport. It has 14 gauge steel construction. 500 lb. capacity. Solid deck has raised lip. 3" swivel polyolefin casters.
Akro Mils® Super Size Akrobins® Stacking Bins Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order.
The 14 gauge steel construction is designed to hold Super-Size AKRO-MILS Stacking Bins. Solid steel deck has a raised lip to keep bins in place. Moves smoothly on 3" polyolefin casters.
The 14 gauge steel construction is designed to hold Super-Size AKRO-MILS Stacking Bins. Solid steel deck has a raised lip to keep bins in place. Moves smoothly on 3" polyolefin casters.
Clear Window For Bin Model 269667 Price Per Pkg of 4
Clear Window increases storage capacity of Super Size Akro-Mils Stacking Bins and allows viewing of contents. Fits 23-7/8"D bins.
Clear Window increases storage capacity of Super Size Akro-Mils Stacking Bins and allows viewing of contents. Fits 29-7/8"D bins.
Clear Window increases storage capacity of Super Size Akro-Mils Stacking Bins and allows viewing of contents. Fits 11"Wx23-7/8"Dx7"H bins.
Clear Window increases storage capacity of Super Size Akro-Mils Stacking Bins and allows viewing of contents. Fits 18-1/4"Wx23-7/8"Dx12"H bins.
The 14 gauge steel construction is designed to hold Super-Size AKRO-MILS Stacking Bins. Solid steel deck has a raised lip to keep bins in place. Moves smoothly on 3" polyolefin casters. Fit 11"Wx23-7/8"D bins.
The 14 gauge steel construction is designed to hold Super-Size AKRO-MILS Stacking Bins. Solid steel deck has a raised lip to keep bins in place. Moves smoothly on 3" polyolefin casters. Fit 18-1/4"Wx23-7/8"D bins.
$89.95
Qty:
Only one model can be customized at a time. Please change your selection or add these items directly to the cart.