DIN Rails

DIN Rails

Bud DIN Rails Are Used For A Wide Variety Of Industrial Control And Other Applications.

Bud DIN Rails are made of UL94V-0 rated ABS Plastic for long lasting durability. Provides DIN rail mounting and panel mounting in addition to screw down contacts. External clamp type contacts have M3 screws and lock washers. Internal solder tab contacts. All contacts are tin plated brass and have 10amp rating. Includes internal horizontal and vertical PCB card guides. Available in a variety of styles and dimensions Color isLight Gray


COMPARE DIMENSIONS
DESCRIPTION PART # IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.82.57.154:66