Utiliboxes Style L

Utiliboxes Style L

Bud Utiliboxes Style L Easily Wall Mount And Provide Finish Suited For Silk Screening Or Pad Printing.

Bud Utiliboxes Style L are made of flame retardant ABS plastic for long lasting durability. Meets UL 94V-O flammability rating. Includes close fitting interlocking screw-on and assembly hardware and horizontal PCB mounting bosses. Molded-in mounting brackets are provided on some models. Available sizes are 2.10" W x 1.08" D x 3.12" H, 2.13" W x 1.58"D x 2.12"H, 3.10" W x 0.95" D x 3.11"H and 3.13" W x 1.56" D x 3.11"H Finish is Fine Textured Black


COMPARE DIMENSIONS
W" D" H" PART # IMAGE MODEL QTY PRICE