Hoffman Disconnect Accessories

Hoffman Disconnect Accessories

Hoffman Disconnect Accessories Are Used Mounting And Protection Hardware For Electrical Enclosures And Components.

Hoffman Disconnect Accessories are made of steel for long lasting durability. Blank plates are designed to cover flange cutouts in disconnect enclosures when disconnects are not installed and enables them to also be used as regular Type 12 enclosures. Features an oil-resistant gasket to maintain a dust-tight and oil-tight seal. Operator adapters include components needed to interlock the master door with the disconnect operating mechanism. Each brand and type of disconnect requires a different operator adapter for preferred cutouts. Universal cutouts operator adapters are used on all Hoffman disconnect enclosures with a universal flange cutout. Includes panel drilling and installation instructions. Stabilizers help prevent injury to workers by stabilizing floor-mount enclosures that are not bolted down. Available accessory types are Blank Adapter Plates, Operator Adapters For Preferred Cutouts, Operator Adapters For Universal Cutouts, and Two Stabilizers. Color finishes are Gray, Orange, and Zinc. Dimensions vary per model.


DESCRIPTION
  • DESCRIPTION
COLOR
  • COLOR
COMPARE OPERATOR MANUFACTURERS
DESCRIPTION CONSTRUCTION COLOR FOR BRAND & TYPE PART # IMAGE MODEL QTY PRICE