Hoffman Free-Stand Preferred-Cutout Disconnects

Hoffman Free-Stand Preferred-Cutout Disconnects

Hoffman Free-Stand Preferred-Cutout Disconnects Are Used Mounting And Protection Hardware For Electrical Enclosures And Components.

Hoffman Free-Stand Preferred-Cutout Disconnects are made of steel for long lasting durability. Modular, two-door disconnect enclosures provide compatibility with a variety of standard flange-mounted disconnect switches and mechanisms for application flexibility. Subpanel and 100-mm solid and plinth bases mount to modular enclosures. Gland plates are necessary to maintain Type 12 rating when using plinth base. The subpanel size is 2000 x 1800 mm and has glide blocks to facilitate handling and installation (hardware is included). Available types are DD Disconnect 2 Door Enclosure, DD Modular 100-mm Bases, and DD Modular Subpanel. Color finishes are Black, Light Gray, White, and Zinc. Dimensions vary per model.


COMPARE USED WITH MANUFACTURERS
DESCRIPTION COLOR FITS ASSEMBLY PART # IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.167.126.106:24