Hoffman Free-Stand Universal-Cutout Disconnects

Hoffman Free-Stand Universal-Cutout Disconnects

Hoffman Free-Stand Universal-Cutout Disconnects Are Used Protection For Electrical Equipment And Components.

Hoffman Free-Stand Universal-Cutout Disconnects are made of steel for long lasting durability. Floor stands provide additional height and access for cleaning under enclosures. Heavy-duty disconnect enclosures come with one to six doors for versatility and user convenience. Comes with or without panel. Modular disconnect enclosures provide configuration flexibility and versatility with one- and two-door models that can be bolted together and slave enclosures that can be added or removed as required. Features continuously welded and ground smooth seams, body stiffeners in larger enclosures for extra rigidity, and body flange trough to exclude liquids and contaminants. Includes heavy-duty 3-point latching mechanism operated by padlocking handle on all doors. Rubber gasket kit with one-piece gasket, bolts and instructions also available for maintaining modular enclosures. Available types include Barriers, Disconnect 2 Door Enclosure w/Floor Stands, End Plates, Flat End Plates, Heavy-Duty Free-Stand & Disconnect 2 Door Enclosure, and Modular Disconnect 2 Door Enclosure. Color finishes are Gray and Paint. Dimensions vary per model.


DESCRIPTION
  • DESCRIPTION
CONSTRUCTION
  • CONSTRUCTION

Showing 15 of 194 items Show All Items

COMPARE MANUFACTURERS
DESCRIPTION CONSTRUCTION COLOR AXBXC IN PART # IMAGE MODEL QTY PRICE
COMPARE

Showing 15 of 194 items Show All Items



SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.198.28.114:23