Hoffman SEQUESTR™Preferred-Cutout Disconnects

Hoffman SEQUESTR™Preferred-Cutout Disconnects

Hoffman SEQUESTR™ Preferred-Cutout Disconnects Are Used Mounting And Protection Hardware For Electrical Enclosures And Components.

Hoffman Sequestr™ Preferred-Cutout Disconnects are made of steel for long lasting durability. The SEQUESTR™ External Disconnect Enclosures provide mitigation of arc flash occurrences when working on interior components by isolating incoming power from the main enclosure. Features continuously welded and ground seams all around. Enclosure package is shipped as one unit for new installations, the disconnect switch and fuse block/circuit breaker are mounted in the external enclosure, with terminal connections to bring power to the main enclosure. Body flange trough excludes liquids and contaminants. Features removable centerposts for easy back panel installation. No disconnect cutout on main control cabinet. Available types are External 2 Door Disconnect and External Disconnect 2 Door Package. Color finishes are Gray and Paint. Dimensions vary per model.


DESCRIPTION
  • DESCRIPTION
COLOR
  • COLOR

Showing 15 of 68 items Show All Items

COMPARE DIMENSIONS PANEL MANUFACTURERS
DESCRIPTION CONSTRUCTION COLOR AXBXC IN B2 IN D IN SIZE IN PART # IMAGE MODEL QTY PRICE
COMPARE

Showing 15 of 68 items Show All Items