Hoffman Wall-Mount Preferred-Cutout Disconnects

Hoffman Wall-Mount Preferred-Cutout Disconnects

Hoffman Wall-Mount Preferred-Cutout Disconnects Are Used Electrical Enclosures And Boxes For Use With Disconnect Switches And Circuit Breakers.

Hoffman Wall-Mount Preferred-Cutout Disconnects are made of fiberglass and steel for long lasting durability. General purpose disconnect enclosures accept major brand disconnect switches and circuit breakers to provide effective protection of electrical disconnects. Enclosures are sized for use with up to 200A disconnect switches and up to 400A circuit breakers unless otherwise specified. Preferred cutouts are standard in mild steel wall-mount enclosures, modular enclosures and some select large mild steel enclosures. Fiberglass disconnects provide economical disconnect protection in harsh corrosive environments using secure door closures with slotted quarter-turn latches. Available in one- to four-door wall-mount and one- to five-door free-stand models, the larger wall-mount sizes accommodate more components and are used for applications with limited floor space. Available types include Disconnect Enclosure, Fiberglass Disconnect, Padlocking Handle Kit, Panels, Preferred Cutout Disconnect 2 Door Enclosure, Stand-Off Kit, and Wall-Mount One-to-Five Door Disconnect 2 Door Enclosure. Color finish is Gray. Dimensions vary per model.


DESCRIPTION
  • DESCRIPTION
TYPE
  • TYPE

Showing 15 of 212 items Show All Items

COMPARE MANUFACTURERS
DESCRIPTION TYPE CONSTRUCTION A X B X C IN PANEL PART # IMAGE MODEL QTY PRICE
COMPARE

Showing 15 of 212 items Show All Items



SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

23.20.166.68:66