Hoffman Consolets

Hoffman Consolets

Hoffman Consolets Are Designed For Mounting Small Control Or Instrumentation Devices Where 30° Or 60° Access Surface Is Required.

Hoffman Consolets can be mounted on either of two sides for placement on desktops, pedestals or other flat surfaces for long lasting durability. Electrical boxes are constructed of durable stainless steel with continuously welded and ground smooth seams for long lasting reliability. Captivated cover screws thread into sealed wells and feature an oil-resistant gasket for a secure seal. Cover attached with continuous hinge and bonding provision on door. Dimensions vary per model.


Showing 15 of 16 items Show All Items

COMPARE MANUFACTURERS
DESCRIPTION A X B X C IN PART # IMAGE MODEL QTY PRICE
COMPARE

Showing 15 of 16 items Show All Items



SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

23.20.166.142:66