Hoffman HMI Enclosure Systems

Hoffman HMI Enclosure Systems

Hoffman HMI Enclosure Systems Feature Streamlined Styling With An Attractive Stroked Finish And Flush Latches For Secure Closure.

Hoffman HMI Enclosure Systems are highly adaptable and useful in applications where a protective housing is required for small human-machine interface devices. Electrical boxes provide corrosion protection from chemicals and water in indoor or outdoor applications for long lasting durability. Available in solid- and window-door models. Enclosures feature seamless foam-in-place gasket and screw-down clamps for a secure seal against contaminants. Available styles include Deep-Hinged Window, Door Panels, Front Plate, Human Machine Interface, Mounting Brackets, Operator Interface Enclosure, Panel, Rails, and Slotted Key Insert. Dimensions vary per model.


DESCRIPTION
  • DESCRIPTION
CONSTRUCTION
  • CONSTRUCTION

Showing 15 of 113 items Show All Items

COMPARE MANUFACTURERS
DESCRIPTION FITS CONSTRUCTION PART # IMAGE MODEL QTY PRICE
COMPARE

Showing 15 of 113 items Show All Items



SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

107.22.102.16:68