Hoffman Instrumentation Enclosures and Accessories

Hoffman Instrumentation Enclosures and Accessories

Hoffman Instrumentation Enclosures And Accessories Have An Outward Formed Body Flange To Prevent Contaminants From Entering.

Hoffman Instrumentation Enclosures and Accessories feature continuously welded and ground smooth seams with seamless foam-in-place gaskets for long lasting durability. Hinged Cover Boxes provide a 180° door opening with a standard self-grounding, slotted, quarter-turn stainless steel latch system with double seal. Hinged Window Cover Boxes includes a clear polycarbonate window mounted flush with the cover surface and latch system. Screw Cover Boxes feature steel cover screws with sealing bushings made of composite material and integral compression stops that maintain optimal gasket compression. Landscape Enclosures are designed for applications that require mounting electrical components the full width of enclosure and can be drilled anywhere along the length. Furnished hardware kit includes panel mounting screws and grounding hardware. Dimensions vary per model.


Showing 15 of 39 items Show All Items

COMPARE MANUFACTURERS
DESCRIPTION CONSTRUCTION PART # IMAGE MODEL QTY PRICE
COMPARE

Showing 15 of 39 items Show All Items



SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.225.47.124:68