Hoffman Outside Plant Products

Hoffman Outside Plant Products

Hoffman Outside Plant Products Provide Lasting Protection For Housing Electrical Components In Extreme Outdoor Environments.

Hoffman Outside Plant Products are constructed with aluminum and steel materials for high durability and reliabiity. Comline™ Vertical Mount Cabinets feature a narrow design for high wind resistance, and are especially suitable for pole-mount applications. Comline™ aluminum wall-mount enclosures employ a foam-in-place gasket for a tight seal for rooftop or tower-mounted telecommunications applications. Door Stop Kit is self-actuating to secures doors in the open position, and mounts to top or bottom of door for versatility. Mounting Panels provide a surface in the back of enclosures for surface mount components. Rack Angles allow for mounting 19" rack equipment in 600-mm wide enclosures. Solar Shield Tops provide a vented area on top of the enclosure to absorb solar heating effects and help keep enclosure cool. Wall Mounting Bracket bolts to enclosure back thread holes and facilitates easy mounting to walls. Dimensions vary per model.


DESCRIPTION
  • DESCRIPTION
CONSTRUCTION
  • CONSTRUCTION

Showing 15 of 47 items Show All Items

COMPARE MANUFACTURERS
DESCRIPTION CONSTRUCTION FITS PART # IMAGE MODEL QTY PRICE
COMPARE

Showing 15 of 47 items Show All Items



SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.234.190.237:23