Hoffman Polycarbonate and ABS

Hoffman Polycarbonate and ABS

Hoffman Polycarbonate and ABS Enclosures Are Functional In Corrosive Environments And Can Withstand Occasional Submersion.

Hoffman Polycarbonate and ABS enclosures are easily punched, drilled, filed or sawed for a customized fit for a variety of electrical applications. The ABS series shares the same features and similar physical properties as the polycarbonate but is a more economical, non-UL rated alternative. Straight side wall design permits ganging of multiple enclosures. Cross-point flush cover screws for an attractive, contemporary appearance and long lasting use. Includes molded internal pads for mounting optional panels, rails and other components. Durable foam-in-place or silver/silicone gaskets assure water-tight and dust-tight seal. Available styles include Clear Screw Cover, D-Pushbutton, J-Box Clear Screw Cover, J-Box Screw Cover, Panels, and Screw Cover. Dimensions vary per model.


DESCRIPTION
  • DESCRIPTION
CONSTRUCTION
  • CONSTRUCTION

Showing 15 of 162 items Show All Items

COMPARE MANUFACTURERS
DESCRIPTION CONSTRUCTION PART # IMAGE MODEL QTY PRICE
COMPARE

Showing 15 of 162 items Show All Items



SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.82.29.141:68