Hoffman Polycarbonate and ABS

Hoffman Polycarbonate and ABS

Hoffman Polycarbonate and ABS Enclosures Provide Easy Access And Protect Larger Controls From Corrosive Environments.

Hoffman Polycarbonate and ABS enclosures feature durable foam-in-place gaskets that assure a water-tight and dust-tight seal. Electrical boxes are easily punched, drilled, filed or sawed for a customized fit and long lasting use. The ABS series shares the same features and similar physical properties as the polycarbonate but is a more economical, non-UL rated alternative. Includes molded internal pads for mounting optional panels, rails and other components. Screw Cover Enclosures have easy-to-remove covers attached to body with strong polyamide cross-point cover screws. Enclosures with Quick-Release Latches have polycarbonate hinges and polyester latches with a padlock provision. Extension Rings can be added to QLINE™ I enclosures to provide additional 50mm to enclosure depth, and cannot be used with quick-release latches. Swing Panels provide a convenient way to install controls and instruments near enclosure body opening while providing access and security. Dimensions vary per model.


DESCRIPTION
  • DESCRIPTION
CONSTRUCTION
  • CONSTRUCTION

Showing 15 of 106 items Show All Items

COMPARE MANUFACTURERS
DESCRIPTION CONSTRUCTION PART # IMAGE MODEL QTY PRICE
COMPARE

Showing 15 of 106 items Show All Items



SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.226.41.91:21