Hoffman Sloped Front HMI System & Accessories

Hoffman Sloped Front HMI System & Accessories

Hoffman Sloped Front HMI System Accessories Provide Multiple Configuration Options For Applications That Require Housing For PCs And Keyboards.

Hoffman Sloped Front HMI System Accessories offer a variety of keyboard compartments and shelves, electrical control compartments and writing surfaces constructed with durable steel for long lasting use. Covers are secured with semi-flush cover screws along right and left cover edges with a seamless foam-in-place gasket that assures a watertight and dust-tight seal. Doors are available with or without windows and have quarter-turn latches and stop-arm to hold door at 95° from its closed position. Subpanels are designed to provide maximum panel depth, panel size and ease of installation. Available accessories include Front Options, Covers and Doors For Rear of Sloped Fronts, Covers and Doors For Upper Front Of Sloped Fronts, Full and Partial Subpanels, Rack Angles, and Sloped Front. Dimensions vary per model.


DESCRIPTION
  • DESCRIPTION
CONSTRUCTION
  • CONSTRUCTION

Showing 15 of 83 items Show All Items

COMPARE MANUFACTURERS
DESCRIPTION FITS CONSTRUCTION PART # IMAGE MODEL QTY PRICE
COMPARE

Showing 15 of 83 items Show All Items



SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.162.203.39:64