Hoffman Open Frame Racks

Hoffman Open Frame Racks

Hoffman Open Frame Racks Are Designed For Use In Communication Data Centers And Telecommunication Room Applications.

Hoffman Open Frame Racks are made with a strong and lightweight extruded or formed aluminum and steel for long lasting durability and reliability. Racks satisfy basic functional requirements for structuring cable. 4-Post Open Frame Racks combine the mounting security of a cabinet with the accessibility of a rack with adjustable-depth racks that support deeper, heavier network equipment. Open Frame Rack Systems are designed for high-density cabling applications and supports the cabling and cooling needs of large core switches by using the combination air baffle/vertical cable manager accessory. Dust Covers fit over the top of the base angles inside the uprights for added protection. Dimensions vary per model.


DESCRIPTION
  • DESCRIPTION
CONSTRUCTION
  • CONSTRUCTION

Showing 15 of 26 items Show All Items

COMPARE MANUFACTURERS
DESCRIPTION CONSTRUCTION PART # IMAGE MODEL QTY PRICE
COMPARE

Showing 15 of 26 items Show All Items



SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.145.94.234:21