Hoffman Wall-Mount Cabinets

Hoffman Wall-Mount Cabinets

Hoffman Wall-Mount Cabinets Provide Security, Equipment Access, Cooling And Support For Electronics And Network Equipment.

Hoffman Wall-Mount Cabinets are durably designed to house panel-mounted devices or other electronic equipment for applications where space is at a premium and the only option is wall mounting. WiFi Cabinets do not impede WiFi or WLAN signals and can be used in locations such as tunnels, floor vaults, marinas, outside walls or rooftops. D-Box Enclosures offer a low-profile for convenient front access and a combination of fixed and rotating rack angles to accommodate varying equipment sizes for long lasting reliability. Low-Density Fan Filter Kits include removable, easy-to-clean, reusable filter that can also be used as a vent. Available accessories include Electronic Case, D-Box Wall Mount Enclosure, Double-Hinged, Rack Angles, Single-Door, Type 4X Wifi Polypro, Vertical Cable Managers, and Wifi Cabinets. Dimensions vary per model.


DESCRIPTION
  • DESCRIPTION
CONSTRUCTION
  • CONSTRUCTION

Showing 15 of 75 items Show All Items

COMPARE MANUFACTURERS
DESCRIPTION CONSTRUCTION PART # IMAGE MODEL QTY PRICE
COMPARE

Showing 15 of 75 items Show All Items



SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.167.231.97:24