Hoffman® Electric Heaters

Hoffman® Electric Heaters

Hoffman® Electric Heaters Protect Mechanical Equipment From Low Temperatures, Condensation And Corrosion.

Hoffman® Electric Heaters draw cool air from the bottom of enclosures, pass it through heating elements, and release it through the top of the heater unit. Hoffman® Electric Heaters are made with aluminum housing and a ball bearing fan. Terminal strip with clamp connector accepts both solid and stranded wire. Thermostat range is adjustable from 0°F to 100°F. Electric heaters are available in several sizes and power levels.


COMPARE DIMENSIONS MANUFACTURERS
VOLTAGE WATTS W" D" H" PART # IMAGE MODEL QTY PRICE