Enclosure Heaters With Offset Terminals

Enclosure Heaters With Offset Terminals

Enclosure Heaters With Offset Terminals Allow Temperature Control In Cabinets And Other Enclosures.

Enclosure Heaters With Offset Terminals are made for use in confined spaces to prevent condensation buildup and provide freeze protection. Enclosure Heaters are used in enclosures and cabinets where temperature control is required. Lengths range from 8-3/16 " - 15-5/8". Widths are 1-1/2" and 3-1/2". Voltage is 120 or 240. Mounting depths and watts vary per model.


COMPARE MOUNTING
LENGTH" WIDTH" DEPTH" WATTS VOLTS IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.166.168.243:21