Wiremold 862 Series Floor Boxes

Wiremold 862 Series Floor Boxes

Wiremold 862 Series Floor Boxes Are Used For Low Density Power Or Communication Requirements In Commercial And Office Applications.

Wiremold 862 Series Floor Boxes are made of PVC plastic for long lasting durability. Features an integral design that keeps out water, dirt and debris for enhanced safety and protection. Can be installed in either wood or slab-on grade concrete floors for greater versatility. Accepts industry standard and propriety devices from a wide range of manufacturers to provide seamless and aesthetically pleasing interface for voice, data and audio/video applications. Cover color is Brass. Number of outlets vary per model. Floor Box Kit provides a mud cap to prevent contamination during installation. Includes two 3/4 inch trade size conduit hubs and a scrub water gasket for increased reliability.


COMPARE MANUFACTURERS
BRAND DESCRIPTION COLOR PART # IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.198.52.8:68