Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Wiremold CCBB Series Ballroom Floor Boxes

Wiremold CCBB Series Ballroom Floor Boxes

Wiremold CCBB Series Ballroom Floor Boxes Are Used For Hotel Ballrooms, Exhibit Halls, Entertainment Venues, Casinos, Automotive Shows And Museums Where Heavy Loads Are Required.

Wiremold CCBB Series Ballroom Floor Boxes are made of steel for long lasting durability. Features an integral design that keeps out water, dirt and debris for enhanced safety and protection. On grade and above grade compatibility. Multiple trade size knockouts from 3/4 inch to 2 inch. Large cable egress areas for greater versatility. Self-closing handle for ease of use. Accepts industry standard and propriety devices from a wide range of manufacturers to provide seamless and aesthetically pleasing interfaces for voice, data, audio and video applications. In floor mounting. Color is Aluminum. 16-9/32 inch Length x 11-1/2 inch Width x 6-1/4 inch Height. Cover Assembly is made of heavy duty cast aluminum for increased reliability. Designed and tested to meet static loads of 25,000 for CCBBS and 30,000 pounds for CCBBL.


COMPARE MANUFACTURERS
DESCRIPTION MOUNTING METHOD MATERIAL PART # IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.156.67.122:23