Wiremold FIT Series Fire Rated Poke-Thru Boxes

Wiremold FIT Series Fire Rated Poke-Thru Boxes

Wiremold FIT Series Fire Rated Poke-Thru Boxes Are Designed For Electrical Communications Installation And Repair Applications.

Wiremold FIT Series Fire Rated Poke-Thru Boxes are made from high quality materials for long lasting durability. Variety of component available used for commercial and office applications. Provides TopGuard Protection preventing water, dirt or debris from entering power and communication devices. Offers easy step-on-it installation. Suitable for use in air handling spaces in accordance with Sec 300-22 (C) of the National Electrical Code. Fire rated for up to 2-hour rated floors. Available in a variety of styles to meet job requirements. Mounting methods vary per style. Quantity is 1.


Showing 15 of 22 items Show All Items

COMPARE MANUFACTURERS DIMENSIONS
DESCRIPTION APPLICATION PART # L" H" IMAGE MODEL QTY PRICE
COMPARE

Showing 15 of 22 items Show All Items



SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.167.126.106:60