Wiremold RC9 Series Fire Rated Poke-Thru Boxes

Wiremold RC9 Series Fire Rated Poke-Thru Boxes

Wiremold RC9 Series Fire Rated Poke-Thru Boxes Provides An Excellent Solution For Both New Or Retrofit Construction.

Wiremold RC9 Series Fire Rated Poke-Thru Boxes are made from high quality materials for long lasting durability. Provides TopGuard Protection preventing water, dirt or debris from entering power and communication devices. Offers easy step-on-it installation. Suitable for use in air handling spaces in accordance with Sec 300-22 (C) of the National Electrical Code. Fire rated for up to 2-hour rated floors. Variety of styles available to meet job requirements. Mounting methods are Screw On and Through Floor. Quantity is 1.


DESCRIPTION
  • DESCRIPTION
MOUNTING METHOD
  • MOUNTING METHOD

Showing 15 of 17 items Show All Items

COMPARE MANUFACTURERS
DESCRIPTION MOUNTING METHOD COLOR PART # IMAGE MODEL QTY PRICE
COMPARE

Showing 15 of 17 items Show All Items



SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.146.5.43:44