Wiremold RC91GHBTC & RC92GHBTC Series Fire Rated Poke-Thru Boxes

Wiremold RC91GHBTC & RC92GHBTC Series Fire Rated Poke-Thru Boxes

Wiremold RC91GHBTC & RC92GHBTC Series Fire Rated Poke-Thru Boxes Are Used For Commercial, Office And Residential Applications.

Wiremold RC91GHBTC & RC92GHBTC Series Fire Rated Poke-Thru Boxes are made from high quality materials for long lasting durability. Used solution for bringing large capacity power and communication services to workstations in an open space. Provides TopGuard Protection preventing water, dirt or debris from entering power and communication devices. Offers easy step-on-it installation. Suitable for use in air handling spaces in accordance with Sec 300-22 (C) of the National Electrical Code. Fire rated for up to 2-hour rated floors. Style is Service Head w/Gasket. Mounting method is Screw On. Number of gangs is 1 and 2. Color is White. Quantity is 1.


COMPARE MANUFACTURERS
DESCRIPTION MOUNTING METHOD NUMBER OF GANGS PART # IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.166.205.242:62