Wiremold RC9AM2TC Series Fire Rated Poke-Thru Boxes

Wiremold RC9AM2TC Series Fire Rated Poke-Thru Boxes

Wiremold RC9AM2TC Series Fire Rated Poke-Thru Boxes Are Used For Use On Tile Or Carpet Flooring.

Wiremold RC9AM2TC Series Fire Rated Poke-Thru Boxes are made from high quality materials for long lasting durability. Provides TopGuard Protection preventing water, dirt or debris from entering power and communication devices. Offers easy step-on-it installation. Suitable for use in air handling spaces in accordance with Sec 300-22 (C) of the National Electrical Code. Fire rated for up to 2-hour rated floors. Styles are Conduit Stem Assembly, Cover Assembly Furniture Feed and Furniture Feed Unit. Mounting method is Screw On. Quantity is 1.


COMPARE
ITEM DESCRIPTION TYPE SIZE MATERIAL IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.167.231.97:64