Buy Industrial Supplies, Storage Equipment, Packaging, Furniture, Pallet Trucks, Computer Cabinets, Wire Shelving, Chairs, Hand Trucks and Stock Carts!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Electrical Boxes & Enclosures


(3,521 Items)
Sub Category
Boxes - Electrical (641)
Remove
Masonry Boxes
Remove
Narrow Your Results By:
Our Price
Under $44.00 (2)
$68.00 - $90.00 (2)
$96.00 - $106.00 (2)
$112.00 - $126.00 (2)
$130.00 - $143.00 (2)
$147.00 - $156.00 (2)
$202.00 - $203.00 (1)
Over $217.00 (1)





Masonry Boxes
Masonry Boxes Masonry Boxes Accommodate Switch Mounting Or Other Devices In Masonry Walls.

Masonry Boxes are made of corrosion resistant welded galvanized steel for long lasting durability. Rectangular shape fits square cuts in blocks. Includes standard 1/2" and 3/4" concentric knockouts. Device ears formed inside box, preventing mortar from getting in device holes. Allows two or more devices side-by-side. 2-1/2" D boxes used in 4" block walls. 3-1/2" D boxes used in 6 or 8" block walls. UL listed. Available in a variety of sizes and capacities. Package quantities are 1, 10, 20 and 25.


Masonry Boxes
Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order.
Add Items To Cart
DIMENSIONS CAPACITY
W" H" D" CUBIC INCHES PKG. QTY PART# IMAGE MODEL QTY PRICE EACH
------95.31960
WBB196906$34.95
241-31/3222.525695
WBB197098$5.90
232-1/215.520688
WBB197090$4.47
233-1/222.020689
WBB197091$3.42
232-1/216.025690
WBB197092$5.70
3-39/5032-1/231.825691
WBB197093$8.10
3-25/324445.025696
WBB197099$8.70
5-19/324467.310697
WBB197100$10.50
5-3/532-1/247.810692
WBB197094$9.60
7-2/532-1/263.510693
WBB197095$11.25
7-13/324489.810698
WBB197101$13.00
9-7/3244112.310699
WBB197102$15.50
9-11/5032-1/279.510694
WBB197097$12.50
11-1/3243-1/2134.81965
WBB196927$43.95
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
(70)