Buy Ballasts, Light Bulbs, Emergency Lighting, Fixtures, Work Lights, Batteries and More at Global Industrial, Save Money Today!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Electrical Boxes & Enclosures


(3,521 Items)
Sub Category
Boxes - Outdoor Accessories (130)
Remove
Hubbell 5363-0 4" Round Weatherproof Extension Adapter 4-1/2" Outlets
Remove

      Items
Hubbell 5363-0 4" Round Weatherproof Extension Adapter 4-1/2" Outlets Hubbell 5363-0 4" Round Weatherproof Extension Adapter 4-1/2" Outlets


Hubbell 5363-0 4" Round Weatherproof Extension Adapter 4-1/2" Outlets
Hubbell 5363-0 4" Round Weatherproof Extension Adapter 4-1/2" Outlets
Sold by: globalindustrial.com
Availability:  Usually ships in 5 to 8 days
Stock No: WBB200936
Price: $9.00 ea.
(Sold in pkg of 16, $144.00)

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

Rugged die cast construction. Reinforced connector outlets. State-of-the-art powder coat finish. Includes installation hardware, closure plugs, gasket, and multi-lingual instructions. For use with 4" round splice boxes. Extension adapters are used to increase box capacity and allow the installer to add "take-offs" to new boxes / devices.
Product Specifications
BRAND BELL
COLOR FINISH Gray
WIDTH INCHES 5
DEPTH INCHES 1-1/2
HEIGHT INCHES 3-1/2
MANUFACTURERS PART NUMBER 5363-0
PACKAGE QUANTITY 16
TYPE Weatherproof Electrical Box Accessories
CONSTRUCTION Die Cast Aluminum


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Hubbell 5026-0 RAYNTITE Single Gang Weatherproof Cover 1.593" Diameter

Hubbell 5026-0 RAYNTITE Single Gang Weatherproof Cover 1.593" Diameter

From $9.00
More Info
Add to Cart
Hubbell 5167-0 Two Gang Weatherproof Box Mount Cover GFCI and Switch

Hubbell 5167-0 Two Gang Weatherproof Box Mount Cover GFCI and Switch

From $9.70
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(84)