Buy Industrial Supplies, Storage Equipment, Packaging, Furniture, Pallet Trucks, Computer Cabinets, Wire Shelving, Chairs, Hand Trucks and Stock Carts!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Bulbs


(4,991 Items)
Sub Category
Fluorescent Linear (1,097)
Remove
U-Bend Fluorescent Lamps
Remove
Narrow Your Results By:
Brand
Osram Sylvania (12)
Satco (14)
Ushio (8)
Our Price
Under $97.00 (3)
$100.00 - $105.00 (4)
$105.00 - $110.00 (4)
$110.00 - $125.00 (9)
$130.00 - $140.00 (4)
$145.00 - $165.00 (2)
$165.00 - $170.00 (7)
Over $355.00 (1)





U-Bend Fluorescent Lamps
U-Bend Fluorescent Lamps T8 U-Bend Fluorescent Lamps

Through technological advances and the highest grade components, T8 fluorescent lamps can save up to 40% on energy costs with no loss of light over older technology T12 lamp types. The T8 fluorescent series provides an economical as well as environmentally responsible alternative to standard T12 fluorescent lamps. The Ultra8TM lamps utilize protective coatings, effectively reducing the phosphor degradation while increasing lumen output. Advanced halophosphor and triphosphor coatings have also been added to increase the lumen stability and allow higher loading. These lamps are most suitable for paint stores, retail shops, clothing boutiques, hair salons, printing businesses and graphic arts studios. 700 Series are applicable where color rendering is not of critical importance. These lamps are most suitable for office buildings, and manufacturing areas. Available in 32W with a large variety of color temperatures ranging from 3000K to 5000K. .


U-Bend Fluorescent Lamps
Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order.
Add Items To Cart
Clear Filters
LAMP CODE BRAND WATTAGE SHAPE AVG. LIFE HOURS ANSI BASE LUMENS KELVIN PACKAGE QUANTITY IMAGE MODEL QTY PRICE
FB28T8/835/6, U-BendUshio28T824000G13350020
WBB261514$6.60
FB28T8/841/6, U-BendUshio28T824000G13410020
WBB262687$8.30
FBO31/750Osram Sylvania31T820000G132600500015
WBB564047$10.75
FBO31/835Osram Sylvania31T820000G132725350015
WBB564051$11.25
FBO31/830Osram Sylvania31T820000G132725300015
WBB564050$11.25
FBO31/841Osram Sylvania31T820000G132725410015
WBB564052$11.25
FB31T8/830Satco31T820000G132750300015
WBB564231$7.20
FB31T8/835Satco31T820000G132750350015
WBB564232$7.20
FB31T8/841Satco31T820000G132750410015
WBB564233$7.20
FB31T8/850Satco31T820000G132700500015
WBB564410$7.20
FBO32/735/6/ECOOsram Sylvania32T820000G132750350016
WBB564230$8.50
FBO32/750/6/ECOOsram Sylvania32T820000G132625500016
WBB564048$9.20
FBO32/841/6/ECOOsram Sylvania32T820000G132850410016
WBB564228$10.50
FBO32/741/6/TF/ECOOsram Sylvania32T820000G132750410016
WBB564229$22.25
FBO32/730/6/ECOOsram Sylvania32T820000G132750300016
WBB564053$8.50
FBO32/830/6/ECOOsram Sylvania32T820000G132850300016
WBB564226$10.50
FBO32/835/6/ECOOsram Sylvania32T820000G132850350016
WBB564227$10.50
FBO32/741/6/ECOOsram Sylvania32T820000G132750410016
WBB564225$8.50
FB32T8/730/U6/ENVSatco32T820000G132750300016
WBB564234$6.40
FB32T8/830/U6/ENVSatco32T820000G132850300016
WBB564407$7.70
FB32T8/741/U6/ENVSatco32T820000G132750410016
WBB564406$7.10
FB32T8/841/U6/ENVSatco32T820000G133000410016
WBB564409$7.70
FB32T8/835/U6/ENVSatco32T820000G133000350016
WBB564408$7.70
FB32T8/735/U6/ENVSatco32T820000G132750350016
WBB564411$6.40
FB32T8/850/ENVSatco32T820000G132940500016
WBB564413$7.10
FB32T8/750/ENVSatco32T820000G132650500016
WBB564412$6.40
FB32T8/865/ENVSatco32T820000G132880650016
WBB564414$7.70
FB32T8/841/6, U-Bend LampUshio32T824000G13--410020
WBB261850$6.20
FB32T8/835/6, U-Bend LampUshio32T824000G13--350020
WBB261851$6.20
FB32T8/735/6, U-Bend LampUshio32T824000G13--350020
WBB261626$4.83
FB32T8/741/6, U-Bend LampUshio32T824000G13--410020
WBB261627$4.83
FB32T8/750/6, U-Bend LampUshio32T824000G13--500020
WBB261628$4.83
FB32T8/850/6, U-Bend LampUshio32T824000G13--500020
WBB261512$6.20
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
(68)