Tungsten Halogen Lamps - MR-8 Reflector

Tungsten Halogen Lamps - MR-8 Reflector

MR-8 Lamps

In addition to the technologically superior MR-16 lamps manufactured by USHIO, smaller halogen mirrored reflectors have also been developed in MR-8 and MR-11 sizes. These reduced-size, low-voltage MR lamps are used for landscape lighting and some of the newer low-profile track lighting systems. At only one inch in diameter, USHIO's MR-8 lamp allows for even smaller fixture designs than MR-11 and MR-16 Lamps. Available in 20W and 35W in narrow and wide beam spreads. Applications include decorative lighting display, accent lighting, low-voltage lighting and landscape lighting.


SHAPE
  • SHAPE
WATTS
  • WATTS
COMPARE AVG. MANUFACTURERS
SHAPE BASE WATTS LIFE HOURS KELVIN LAMP NUMBER PART NUMBER PKG. QTY IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.81.79.128:27