Buy Industrial Supplies, Storage Equipment, Packaging, Furniture, Pallet Trucks, Computer Cabinets, Wire Shelving, Chairs, Hand Trucks and Stock Carts!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Bulbs


(4,985 Items)
Sub Category
LED Bulbs (187)
Remove
Chroma-Lux™ Series - Ultra Flexible Color LED Strings
Remove
Narrow Your Results By:
Our Price
Under $66.00 (2)
$107.00 - $161.00 (2)
$170.00 - $171.00 (1)
$231.00 - $232.00 (2)
$233.00 - $234.00 (1)
$247.00 - $248.00 (1)
$303.00 - $304.00 (1)
Over $327.00 (2)





Chroma-Lux™ Series - Ultra Flexible Color LED Strings
Chroma-Lux™ Series - Ultra Flexible Color LED Strings Pearl-Lux Flex. Alum. Channel

These architectural-grade 12V LED strings are very flexible and silicone coated. They provide limitless possibilities for a variety of general lighting and decorative applications. Pearl-Lux offers higher performance and more flexibility than similar LED strips, tapes and rope lighting. At only 6W per meter (3.2 feet) this energy saving, long life string is IP67 rated for interior and exterior use. Pearl-Lux strings are ideal for cove lighting, pathway lighting, refrigeration cases, backlighting, signs, shelf lighting, edge lighting, counter lighting, recessed and display lighting. Each 1 meter string contains ninety-six individual LED's. The strings are available in White (6500K) or Warm White (2700K). Straight and flexible resin channels are also available that make installation quick and easy.

    Features
  • Flexible for a variety of uses
  • Energy Saving: Only 6W per meter (3.2 feet)
  • Long life: Up to 50,000 hours with proper thermal management
  • Quick and easy to install
  • IP67 rated for interior and exterior applications
  • Low profile
  • Cool operation
  • Application Friendly: UV and IR free
  • Environmentally friendly: Mercury free, lead free, RoHS compliant
    Applications
  • Cove lighting
  • Pathway lighting
  • Backlighting
  • Refrigeration cases
  • Signs
  • Edge Lighting
  • Contour marking
  • Emergency signs
  • Display shelf lighting
  • Counter lighting
  • Recessed lighting

Chroma-Lux™ Series - Ultra Flexible Color LED Strings
Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order.
Add Items To Cart
AVG. MANUFACTURERS
LAMP NUMBER WATTS LIFE HOURS SHAPE BASE PART NUMBER PKG. QTY IMAGE MODEL QTY PRICE
Chroma-lux Flexible Channel--------100366510
WBB261795 $17.00
Pearl-Lux Flexible Channel--------100362310
WBB261875 $16.00
Chroma-lux Straight Channel--------100366610
WBB261796 $6.50
Pearl-Lux Straight Channel--------100362210
WBB261871 $5.90
Pearl-Lux Flex. Alum. Channel--------100364410
WBB261665 $37.95
Pearl-Lux Str. Alum. Channel--------100364310
WBB261666 $10.75
6W Chroma-Lux/Red 10mm650000----100366410
WBB261794 $116.95
6W Chroma-Lux/Green 10mm650000----100366210
WBB261731 $163.95
6W Chroma-Lux/Orange 10mm650000----100366310
WBB261732 $123.95
6W Chroma-Lux/Blue 10mm650000----100366110
WBB261733 $163.95
6W Pearl-Lux/ White650000COIL--100362110
WBB261874 $231.95
6W Pearl-Lux/Warm White650000COIL--100362010
WBB261873 $231.95
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
(60)