Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Satco S9005 2W ALR12 Miniature LED Double Contact Base 3000K 12V

Rollover image to zoom in

Click image to enlarge

Satco S9005 2W ALR12 Miniature LED Double Contact Base 3000K 12V

Item #: WBB2197730

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 14.95
Product Information
Customer Review
Product Q&A
Satco 2W ALR12 Miniature LED Double Contact Base 3000K 12V

Product Specifications

    • LENGTH INCHES1.75
    • BASEDouble Contact
    • BRANDSatco
    • LUMENS120
    • MANUFACTURERS PART NUMBERS9005
    • PACKAGE QUANTITY1
    • SHAPEALR12
    • VOLTAGE12
    • WATTAGE2
    • BEAM ANGLE40
    • DIAMETER INCHES1.5
    • COLOR RENDERING INDEX80
    • COLOR TEMPERATURE3000
    • DESCRIPTIONSatco 2W ALR12 Miniature LED Double Contact Base 3000K 12V
    • AVERAGE LIFE HOURS30000
    • WARRANTY3 Year Limited

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!