Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Veolia SUPPLY-243 1/2 Gallon Atomic Absorption Lamp Recycling Pail

Veolia SUPPLY-243 1/2 Gallon Atomic Absorption Lamp Recycling Pail

Item #: WBB908645

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $51.95
Product Information
Customer Review
Product Q&A
Veolia SUPPLY-243 1/2 Gallon Atomic Absorption Lamp Recycling Pail

Dimensions: .6 Gallon Capacity: 5 atomic absorption lamps excluding uranium and thorium containing lamps. Includes: Includes: UN rated and DOT approved recycling container with locking lid, 6 mil poly liner, liner tie, instructions, terms and conditions, return shipping box, prepaid return shipping label, proof of purchase with serial number, online certificates of recycling. CONTAINER MUST BE PLACED INSIDE BOX PRIOR TO RETURN SHIPPING. Not available in the states of Alaska, Hawaii or Puerto Rico.

Product Specifications

    • COLOR FINISHWhite
    • BASE--
    • BRANDRecyclePak
    • CONSTRUCTIONHDPE
    • LIGHT COLORWhite
    • SHAPE--
    • TOP DIAMETER INCHES6.25
    • PRODUCT FAMILYLamp Recycling
    • BOTTOM DIAMETER INCHES5
    • DISTRIBUTOR PART NO.SUPPLY-243
    • MANUFACTURER NAMEVeolia
    • INSIDE HEIGHT INCHES6.125

Avg. Customer Rating: (2 customer reviews)

Write your own review

Sort by: 
1 ...

2 Results

Worked good

Your review: I ordered two pails. I had five lamps to dispose of. I was only able to get three in one and two in the other. The Perkin Elmer lamps with the electronics on the back made them too tall to fit standing up. The only way you will get five in one bucket is if they all stand up, and I think that is challenging to do. Pay attention to the instructions. The instructions are written well and easy to understand, but there are several places you have to write things down in order to get it all right. RMA# is on the address label, but you don't use it for lamp repair.

Pros: Easy, label is there, just call fed ex to have them pick it up.

Cons: Unable to get five in one bucket as advertised.

Is this review helpful?

Veolia SUPPLY-243

Your review: Overall I am satisfied with the product and service

Pros: Easy, prepaid way to dispose of or recycle furnace lamps

Cons: Some lamps are too big to fit into the bucket

Is this review helpful?

Sort by: 
1 ...

2 Results

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.166.38.16:64