Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Veolia SUPPLY-191 Large U-Tube, HID Lamp Recycling Box

Veolia SUPPLY-191 Large U-Tube, HID Lamp Recycling Box

Item #: WBB908644

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 103.95
Product Information
Customer Review
Product Q&A
Veolia SUPPLY-191 Large U-Tube, HID Lamp Recycling Box

Assembled Dimensions: 22"x22"x24" Capacity: 46 T12 or 81 T8 U-tubes, 60 400watt HIDs - NO CFLS ALLOWED Includes: UN rated and DOT approved recycling container, internal structural tube, 6 mil vapor barrier liner, liner tie, Self-adhesive Closures, instructions, terms and conditions, prepaid return shipping label, proof of purchase with serial number, online certificates of recycling. Not available in the states of Alaska, Hawaii or Puerto Rico.

Product Specifications

    • LENGTH INCHES22
    • WIDTH INCHES22
    • HEIGHT INCHES24
    • COLOR FINISHWhite
    • BASE--
    • BRANDRecyclePak
    • CONSTRUCTIONCorrugate
    • LIGHT COLORWhite
    • SHAPE--
    • MANUFACTURER NAMEVeolia
    • PRODUCT FAMILYLamp Recycling
    • DISTRIBUTOR PART NO.SUPPLY-191

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!