Ushio 5002008 Usr-575/2, Metal Halide Bulb, 575 Watts, 1000 Hours - Min Qty 3

Ushio 5002008 Usr-575/2, Metal Halide Bulb, 575 Watts, 1000 Hours - Min Qty 3

Item #: WBB262335

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 3 ($341.85)

List Price: $118.95 Save up to 4%
Price: $113.95
Product Information
Customer Review
Product Q&A
USR-575/2, Metal Halide Lamp, 575 watt, 95volt, 1000 hour rated bulb with GX9.5 base.

Compact design with high brightness, daylight color temperature and universal burn position.

Product Specifications

    • COLOR FINISH--
    • AVG. LIFE HOURS1000
    • BALLAST TYPE--
    • BASE--
    • BRANDUshio
    • COLOR RENDER INDEX--
    • KELVIN7200
    • LAMP NUMBERUSR-575/2, Metal Halide Lamp
    • LIGHT COLOR--
    • LUMENS49000
    • MANUFACTURERS PART NUMBER5002008
    • MAXIMUM OVERALL LENGTH (IN.)--
    • PACKAGE QUANTITY10
    • SHAPE--
    • TYPEMetal Halide
    • VOLTAGE95
    • WATTAGE575
    • FILAMENT--
    • FILLPROPTY
    • OZONE FREE--
    • MAXIMUM OVERALL LENGTH (MM)121
    • ENVELOPE DIAMETER (MM)28
    • ENVELOPE DIAMETER (IN)--
    • ANSI BASEGX9.5
    • COVERNO
    • CANDLE--
    • BURN POSITIONANY
    • BEAM ANGLE--
    • LAMP CODEUSR-575/2, Metal Halide Lamp

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!