Sandusky Janitorial Cabinets

Sandusky Janitorial Cabinets

Janitorial Cabinets Organize Maintenance And Cleaning Supplies Including Space For Brooms, Mops And Vacuum Cleaners In Residential, Commercial And Industrial Environments.

Janitorial Cabinets and made of steel for long lasting durability. Locking handle provides added security and box formed channel reinforced doors provide added strength. Leak proof sill on bottom level contains spills. 3 fixed height shelves with 18" W x 14" D x 2” H shelf opening provide added storage. Dimensions available are 30" W x 15" D x 66" H and 36" W x 15" D x 72" H. Colors are Charcoal, Gray, Putty, Black and Dove Gray.


Customers Who Viewed This Also Viewed

COMPARE OVERALL DIMENSIONS
W" D" H" OPENINGS COLOR IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.234.65.78:23