S66AA-1C Electronic Motor Control

S66AA-1C Electronic Motor Control

Item #: WBB475975

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 219.95
Product Information
Customer Review
Product Q&A
The S66 is designed to modulate the speed of a motor based on a 0 to 10 VDC input signal. The input signal can be supplied by any external source including those referenced to temperature, pressure, humidity, or flow. The S66 requires a 24 VAC power supply that is of the same phase as the AC voltage (motor) being varied. It features a hard start of motor and Built-in radio Frequency Interference Suppression.

Documents are in PDF format

Product Specifications

    • BRANDJohnson Controls
    • BODY CONSTRUCTIONCold rolled steel
    • VOLTAGE120-277 VAC, 50-60 Hz
    • START VOLTAGE (% OF SUPPLY VOLTAGE)50
    • INPUT IMPEDANCE10,000 ohms
    • INPUT RANGE0-10 VDC, 24 VAC, Class 2
    • NEMA RATING1
    • MOUNT TYPEVertical only, four holes for No. 10 screws
    • LIMITED WARRANTY YEARS1

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed