Packard® Switch Kits

Packard® Switch Kits

Packard® Switch Kits Are Used For Controlling Various HVAC Applications.

Adjustable Switch Kits are made with an SPDT (Single Pole Double Throw) connection. Available connections on adjustable switch kits are Screw Top With Cup Washers, 1/4” Quick Connect or Three 90° Male Quick-Connect. Fixed Set Point Switch Kits are made with an SPDT (Single Pole Double Throw) configuration and a 90° male quick-connect connection. Operating temperature range is -40°F to 180°F. Field-Adjustable Manual Reset Kits are made with an SPST (Single Pole Single Throw) configuration and feature a screw top connection with cup washers.


COMPARE MANUFACTURERS CONNECTION SWITCH PRICE
BRAND PART NO. DESCRIPTION TYPE TYPE IMAGE MODEL QTY EACH 5+


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.225.47.94:26