Duct Temperature Sensors

Duct Temperature Sensors

Duct Temperature Sensors Are Used For Applications Including Industrial, Commercial, Residential And More.

Duct temperature sensors are made of stainless steel for long lasting durability and corrosion resistance. Sensors are designed to measure the supply and return air temperature in HVAC systems. Flat probe end provides a large thermally sensitive area and sensor that is in direct thermal contact with surface. Units provide a quick response to temperature change. Installs easily. Mount type is Flange. Temperatures range from -40°C to 100°C (-40°F to 210°F). Dimensions vary per model.


COMPARE TEMPERATURE MANUFACTURERS
BRAND RANGE °F RANGE °C PART # IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.159.71.232:44