MAMAC Electropneumatic Transducer EP-313-020

Rollover image to zoom in

Click image to enlarge

MAMAC Electropneumatic Transducer EP-313-020

Item #: WBB2184783

Sold By: globalindustrial.com

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 132.95
Product Information
Customer Review
Product Q&A
MAMAC Electropneumatic Transducer EP-313-020

The EP-311/313 incorporate quiet low wattage poppet valves and a pressure sensor to measure and adjust the branch line pressure proportional to the input. This unit has no air consumption and is immune to mounting orientation or supply line pressure fluctuations. The EP-313 incorporates a manual override switch and, in the manual mode, the pressure can be increased or decreased with two push button switches. This feature is most desirable for check out/commissioning and manual operation in case of controller failure. Universal 24 VAC/24 VDC supply voltage and field selectable 4-20 mA, 0-5 VDC, or 0-10 VDC inputs ensures single unit compatibility to most of the systems. Unique steel chassis design substantially reduces the overall size of the unit and, at the same time, provides for ease of installation in a control panel directly or with a snap track. A precision gauge is provided for the branch line pressure. Rugged aluminum manifold, brass barb fittings, floating poppet solenoid valves, silicon pressure sensor, high performance electronics and a liberal five year warranty are some of the features which make the EP-311/313 the highest performance and the most reliable electropneumatic transducers in the industry.

Features:

  • No air consumption
  • 100% solid state piezoresistive silicon pressure sensor
  • High air flow capacity
  • Field selectable 4-20 mA, 0-5 VDC or 0-10 VDC input
  • Universal 24 VAC/VDC supply voltage
  • Short circuit and reverse polarity protected inputs and outputs
  • Auto/manual switch with separate increase/decrease push-buttons (EP-313)
  • Precision pressure gauge for branch line indication
  • Non-interactive zero and span trimmers
  • Smallest size in the industry


Documents

Documents are in PDF format

Product Specifications

    • BRANDMAMAC
    • LENGTH INCHES3-1/4
    • WIDTH INCHES2-3/4
    • HEIGHT INCHES3-5/16
    • WEIGHT LBS1
    • COLORGrey
    • CONSTRUCTIONGalvanized Steel
    • TEMPERATURE - OPERATING RANGE °F25 to 150
    • AMBIENT TEMPERATURE °F25 to 150
    • AMBIENT TEMPERATURE °C4 to 65
    • TEMPERATURE - OPERATING RANGE °C4 to 65
    • VOLTAGE18-28 VAC / VDC
    • LIMITED WARRANTY YEARS5
    • MANUFACTURER'S PART NUMBEREP-313-020
    • AMPS HIGH150 mA

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed