Humidity Sensors

Humidity Sensors

Humidity Sensors Provide Accurate Humidity and Temperature Levels for Harsh Environments.

Humidity Sensors are made of high quality materials for long lasting durability and corrosion resistance. Sensor electronics are moisture sealed with an acrylic coating, and sensing element is protected with ePTFE (expanded Teflon) filter media to provide optimum performance. Filter protects sensing element from condensation, fog, pollutants, and other contaminants. Unit can be directly mounted inside fresh air hoods, air handler ducts, or beneath roof overhangs. Features dual temperature compensated humidity output versions. RH accuracies are 0.02 and 0.03. Colors are Grey and White. Conforms to EMC and RoHS standards. Dimensions vary per model.


COMPARE TEMPERATURE MANUFACTURERS
BRAND RANGE °F RANGE °C RH ACCURACY PART # IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.198.28.114:46