Vector Controls Outdoor Temperature Sensor Transmitter SOC-T1-1-W0 Outdoor Wall Mount

Vector Controls Outdoor Temperature Sensor Transmitter SOC-T1-1-W0 Outdoor Wall Mount

Item #: WBB2235776

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 108.95
Product Information
Customer Review
Product Q&A
Accessories
Vector Controls Outdoor Temperature Sensor Transmitter SOC-T1-1-W0 Outdoor Wall Mount

IP65 (NEMA 4) rated. Minimum and maximum value memory. 0–10V, 0–20mA or 2–10V, 4–20mA measuring signals selectable with jumpers. -40°F – 140°F Temperature range. Per default a PG9 cable gland for cables (AMC1)  4 – 8 mm (AWG 6 – 1) is included. LED operation status.

Documents

Documents are in PDF format

Product Specifications

    • BRANDVector Controls
    • LENGTH INCHES5-7/8
    • WIDTH INCHES3-11/16
    • HEIGHT INCHES1-7/8
    • WEIGHT LBS0.6
    • COLORWhite
    • CONSTRUCTIONABS Plastic, Stainless Steel Probe
    • TEMPERATURE - OPERATING RANGE °F-40 to 158
    • TEMPERATURE - OPERATING RANGE °C-40 to 70
    • TEMPERATURE RANGE F°(C°)-40…140
    • VOLTAGE24 VAC
    • OPERATING HUMIDITY RANGE (%RH)95 and below, non-condensing
    • POWER TYPEHardwired
    • APPLICATIONOutdoor temperature measurement for HVAC applications
    • TYPETemperature Transmitter
    • APPROVALCE Listed
    • LIMITED WARRANTY YEARS1
    • MANUFACTURER'S PART NUMBERSOC-T1-1-W0

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!