Pipe Temperature Sensors

Pipe Temperature Sensors

Pipe Temperature Sensors Are Used For Applications Including Industrial, Commercial, Residential And More.

Pipe temperature sensors are made of high quality materials for long lasting durability and dependability. Thin wall probe with cold rolled hermetically sealed end forms a monolithic encapsulated cavity for the sensor and is immune to failures caused by high humidity, contamination, thermal shock and vibration. Fast response brass contact sensor is insulated from the enclosure to provide accurate pipe surface temperature measurement. Mount types are Enclosure and Immersion. Temperatures range from -40°C to 100°C (-40°F to 210°F). Color is Grey. Dimensions vary per model.


COMPARE TEMPERATURE MANUFACTURERS
BRAND RANGE °F RANGE °C PART # IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.234.0.2:60