Pressure Sensors

Pressure Sensors

Pressure Sensors Are Used For Applications Including Industrial, Commercial, Residential And More.

Pressure sensors are made of galvanized steel for long lasting durability and corrosion resistance. Sensor’s integrated circuits and fused silicon monolithic cavity pressure sensor provide a high-level, fully-conditioned and temperature compensated output. Field selectable feature eliminates costly inefficiencies by providing a single unit which can be configured to cover all pressure range applications. Monolithic pressure cavity provides media compatibility and leak protection. Includes up to 300% overpressure without zero shift and up to 3 field selectable ranges in a single unit. Features two temperature compensated output versions, wide unregulated supply voltage and NIST traceable calibration. Mount type is Enclosure. Temperatures range from -18°C to 82°C (0°F to 180°F). Color is Grey. Conforms to EMC and RoHS standards. Dimensions are 6"L x 4"W x 2-1/4"H.


COMPARE TEMPERATURE MANUFACTURERS
BRAND RANGE °F RANGE °C PART # IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.162.10.211:60