Cooling Tower Termperature Controls

Cooling Tower Termperature Controls

Cooling Tower Temperature Controls Are Used For Automatic Control Of Heavy Electrical Loads In Commercial and Industrial Refrigeration Applications.

Cooling Tower Temperature Controls provide control over temperature in refrigeration applications. All controls feature 6' capillary length. Two Pole Heavy Duty Temperature Controls incorporate a vapor charged sensing element and heavy duty contacts. The double-pole single-throw contact block contains two isolated sets of contacts that make or break simultaneously. Cooling Tower Temperature Controls provide adequate head pressure by controlling fan or water flow on evaporative condensers and cooling towers. Made with DPST contacts. Available in two varieties that either open or close on temperature drop. Available in a variety of bulb sizes. Coiled Bulb Space Thermostat sold separately.


COMPARE CAPILLARY
DESCRIPTION LENGTH FEET BULB SIZE IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.92.153.126:64