Temperature Actuated Pneumatic Switches

Temperature Actuated Pneumatic Switches

Temperature Actuated Pneumatic Switches Are Used For Low Cutout Applications.

Temperature Actuated Pneumatic Switches control integral pneumatic switches when the sensed temperature reaches control set point. Auto recycle or manual reset capability, barb fitting permits push-on 1/4" tubing connection, and controls have a sight-set calibrated scale to show setpoint. Adjustments can be made without removing the control cover. Duct mounting flange sold separately. Available in 6¿and 9¿ lengths in a variety of bulb sizes and temperature ranges.


COMPARE ELEMENT TEMPERATURE
DESCRIPTION STYLE (LENGTH) BULB SIZE RANGE F° IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.167.242.107:27