Digital Temperature Controllers

Digital Temperature Controllers

Digital Temperature Controllers Are Used In A Variety Of Commercial And HVAC Environments.

Digital temperature controllers are made of thermoplastic for durability and impact resistance. Controllers provide single stage or multi-stage, line-voltage electronic temperature control for refrigeration and HVAC applications. LCD front panel control, programming menu, and temperature adjustment allow ergonomic operation control and climate visibility. Units accept surface or DIN rail mounting. Includes temperature sensor with 2" standard probe and PVC cable. Features sensor failure mode, adjustable sensor offset, and more. Voltages are 24 and 120/240. Temperature ranges are -40 to 212°F. UL listed. Dimensions vary per model.


COMPARE LEAD WIRE LENGTH BULB TEMP
BRAND FEET INCHES SIZE INCHES VOLTAGE RANGE °F IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.196.74.153:66