Pneumatic Transducers

Pneumatic Transducers

Pneumatic Transducers Output Pneumatic Control Signals In Response To Electronic Control Signals.

Electro-Pneumatic Transducers convert a voltage or current signal from an electronic controller into a pneumatic output pressure signal. An increase or decrease in the input signal proportionally increases or decreases (respectively) the output pressure signal from the EP-8000. The 0-10 VDC or 4-20 mA Input Range provides interface with a wide range of controllers or retrofit installations, hypodermic needle test point enables fast and easy output pressure signal measurement, factory set adjustable zero and span facilitates field calibrations, and high accuracy with low hysteresis provides long lasting durability. Easy installation on a variety of mounting surfaces, including direct mounting on pneumatic valve actuators. Available in 3 different output ranges.


COMPARE FACTORY OUTPUT
DESCRIPTION RANGE PSIG (KPA) INPUT RANGE IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.225.57.89:46